Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946502
Zoro # G0113843
product price: $15,577.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$15,577.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 290
- Hz 50/60
- Overall Height 47 1/4 in
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3946502
- Zoro # G0113843
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 47 1/4 in |
Overall Width | 5 ft |
Overall Length | 60" |
Height | 49 5/8 in |
Width | 60 in |
Depth | 29 in |
Length | 29 in |
Cord Length | 8 ft |
Duct Width | 10 in |
Inside Length | 23-13/32" |
Inside Width | 57-39/64" |
Inside Height | 32" |
Opening Size | 12" |
Overall Depth | 28 5/8 in |
Interior Width | 57 5/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 32 in |
Sash Opening Width | 4 3/4 ft |
Outlet Outside Diameter | 10 in |
Sash Opening Height | 12 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.38 to 0.46 in SP at 290 CFM (60 fpm), 0.55 to 0.67 in SP at 385 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.34 Amps AC, Height 49 5/8 in, Width 60 in, Depth 29 in, Length 29 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- LABCONCO Lower Spindle Rack (4595700)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Fume Hoods