Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946501
Zoro # G0113800
product price: $14,949.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$14,949.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 290
- Hz 50/60
- Overall Height 47 1/4 in
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3946501
- Zoro # G0113800
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 47 1/4 in |
Overall Width | 5 ft |
Overall Length | 60" |
Height | 49 5/8 in |
Width | 60 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Cord Length | 8 ft |
Inside Width | 57-39/64" |
Inside Height | 32" |
Opening Size | 12" |
Inside Length | 23-13/32" |
Overall Depth | 28 5/8 in |
Interior Width | 57 5/8 in |
Sash Opening Width | 4 3/4 ft |
Outlet Outside Diameter | 10 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 12 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.38 to 0.46 in SP at 290 CFM (60 fpm), 0.55 to 0.67 in SP at 385 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.34 Amps AC, Height 49 5/8 in, Width 60 in, Depth 29 in, Length 29 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Laboratory Hoods & Enclosures