Shop All Fume Hoods
Labconco
Filtered Balance System, 60 Hz, 48" L
Mfr # 3971402
Zoro # G8341777
product price: $11,073.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$11,073.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Type Balance Enclosure
- Hz 60
- Overall Height 41 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971402
- Zoro # G8341777
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 4 ft |
Height | 41 1/4 in |
Width | 48 in |
Depth | 29 in |
Length | 48 in |
Diameter | 6 in |
Overall Depth | 29 in |
Cord Length | 8 ft |
Sash Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Interior Depth | 23 3/8 in |
Outlet Outside Diameter | 6 in |
Interior Width | 45 5/8 in |
Sash Opening Width | 45 5/8 in |
Description
Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, 10 Amps AC, Height 41 1/4 in, Width 48 in, Depth 29 in, Length 48 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- GLOBE SCIENTIFIC Stir Bar, Cylindrical, Ptfe, 45mm, PK2 (SWN670)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Containment Hood (200A G30)
- Labconco Laboratory Hoods & Enclosures