Shop All Fume Hoods
Labconco
Filtered Balance System, 60 Hz, 48" L
Mfr # 3971400
Zoro # G8338898
product price: $10,260.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$10,260.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Type Balance Enclosure
- Overall Height 41 1/4 in
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971400
- Zoro # G8338898
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 4 ft |
Height | 41 1/4 in |
Width | 48 in |
Depth | 29 in |
Length | 48 in |
Diameter | 6 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Width | 45 5/8 in |
Interior Depth | 23 3/8 in |
Sash Opening Width | 45 5/8 in |
Outlet Outside Diameter | 6 in |
Sash Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Description
Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, 10 Amps AC, Height 41 1/4 in, Width 48 in, Depth 29 in, Length 48 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, Series RXPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- LABCHEM CHEMICAL HCL 3.0N 1L (LC153302)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Fume Hoods