Shop All Fume Hoods
Labconco
Filtered Balance System, 60 Hz, 36" L
Mfr # 3971300
Zoro # G8337498
product price: $9,105.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$9,105.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Type Balance Enclosure
- Voltage 100 to 115V AC
- Overall Height 41 1/4 in
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971300
- Zoro # G8337498
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 36 in |
Height | 41 1/4 in |
Width | 36 in |
Depth | 29 in |
Length | 36 in |
Diameter | 6 in |
Overall Depth | 29 in |
Cord Length | 8 ft |
Interior Width | 33 5/8 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Outlet Outside Diameter | 6 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 33 5/8 in |
Description
Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 36 in, Depth 29 in, Length 36 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, Series RXPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- ETTORE Super Bucket Sieve (85301)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- BEL-ART Scienceware Pocket-Size Pe Emergency Eye (F24845-0000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Labconco Laboratory Hoods & Enclosures