Shop All Fume Hoods
Labconco
Filtered Balance System, 60 Hz, 24" L
Mfr # 3971201
Zoro # G8335854
product price: $9,569.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$9,569.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Type Balance Enclosure
- Voltage 100 to 115V AC
- Overall Height 41 1/4 in
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971201
- Zoro # G8335854
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 24 in |
Height | 41 1/4 in |
Width | 24 in |
Depth | 29 in |
Length | 24 in |
Diameter | 6 in |
Overall Depth | 29 in |
Cord Length | 8 ft |
Interior Depth | 23 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Outlet Outside Diameter | 6 in |
Sash Opening Width | 21 5/8 in |
Interior Width | 21 5/8 in |
Description
Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 24 in, Depth 29 in, Length 24 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM500)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Labconco Laboratory Hoods & Enclosures