Shop All Water Purification Cartridges & Accessories
Labconco
Filter Pack, 12-1/2 in. L
Mfr # 9019200
Zoro # G3809998
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WaterPro(R) BT Water Purification System
- Material Mixed Bed Resin
- Includes Activated Carbon, Deionization Filtration, Reverse Osmosis, Twin Cartridges
- Service Life Variable
- Flow Rate 0.1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9019200
- Zoro # G3809998
- Country of Origin France
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 12 1/2 in |
Outside Dia. | 8 in |
Details
Item | Filter Pack |
For Use With | WaterPro(R) BT Water Purification System |
Material | Mixed Bed Resin |
Includes | Activated Carbon, Deionization Filtration, Reverse Osmosis, Twin Cartridges |
Service Life | Variable |
Flow Rate | 0.1 gpm |
Max. Recommended Differential | 7.3 |
Max. Pressure | 87 psi |
Max. Temp. | 95 Degrees F |
Application | Laboratory |
Description
Filter Pack, Application Laboratory, Flow Rate 0.1 gpm, Material Mixed Bed Resin, Service Life Variable, Outside Dia. 8 In., Length 12-1/2 In., Max. Recommended Differential 7.3, Max. Pressure 87 psi, Max. Temp. 95 Degrees F, For Use With WaterPro(r) BT Water Purification System, Includes Twin Cartridges, Reverse Osmosis, Activated Carbon, Deionization Filtration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER In-line solvent filter system (09903606)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- RESINTECH DI Low Odor Cartridge, 3 x 10 in. (AF-10-4020)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RESINTECH DI Cartridge (VP-17-4203)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 271402 (27-1402)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- Labconco Water Purification