Shop All Fume Hood Filters & Accessories
Labconco
Filter Cells, 36 In. W, PK2
Mfr # 6910400
Zoro # G8314747
product price: $3,188.99
/pk 2, $1,594.50/ea
Free Shipping & Returns
$3,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008)
- Nominal Width 3 ft, 6 ft
- Type Organic Vapor
- Overall Width 24 3/4 in
- Overall Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6910400
- Zoro # G8314747
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Width | 3 ft, 6 ft |
Overall Width | 24 3/4 in |
Overall Height | 4 3/8 in |
Nominal Depth | 16 in |
Overall Depth | 16 in |
For Nominal Width | 6 ft |
Nominal Height | 4 3/8 in |
Details
Item | Filter |
For Use With | Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008) |
Type | Organic Vapor |
Compatible Product Type | Paramount Duet Filtered Enclosures, Paramount Filtered Enclosures |
Product Type | Filter |
Filter Efficiency | Varies by Chemical |
Filter Type | Carbon |
Description
Filter, Organic Vapor, 16 in, 4 3/8 in, 3 ft, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008), Not Applicable, Includes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Labconco Laboratory Hoods & Enclosures