Shop All Fume Hood Filters & Accessories
Labconco
Filter, 32x50x5"
Mfr # 1489003
Zoro # G2684048
product price: $1,611.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,611.99
Free 30-Day Returns
Key Features
- Actual Depth 32 in
- Actual Height 5 in
- Actual Width 50 in
- Type HEPA
- Nominal Width 4 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 1489003
- Zoro # G2684048
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Actual Depth | 32 in |
Actual Height | 5 in |
Actual Width | 50 in |
Nominal Width | 4 1/4 ft |
Nominal Height | 5 in |
Nominal Depth | 32 in |
For Nominal Width | 3 ft |
Overall Height | 5 in |
Overall Depth | 32 in |
Overall Width | 4 1/4 ft |
Details
Type | HEPA |
Item | Filter |
Standards | ROHS Compliant |
Product Type | Filter |
For Use With | 3 ft Nexus Horizontal Clean Benches Enclosure, 3 ft Purifier Horizontal Clean Benches |
Compatible Product Type | Nexus Horizontal Clean Benches Enclosure, Purifier Horizontal Clean Benches |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Description
Filter, HEPA, 32 in, 5 in, 4 1/4 ft, 32 in, 5 in, 50 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With 3 ft Nexus Horizontal Clean Benches Enclosure, 3 ft Purifier Horizontal Clean Benches, ROHS Compliant, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- Labconco Laboratory Hoods & Enclosures