Shop All Fume Hood Filters & Accessories
Labconco
Filter, 30 In. W, 12 In. H, 9 In. D
Mfr # 6961300
Zoro # G2302100
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Organic Carbon
- For Use With Fume Absorbers (2005 and Newer)
- Nominal Depth 9 in
- Overall Height 12 in
- Nominal Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6961300
- Zoro # G2302100
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Depth | 9 in |
Overall Height | 12 in |
Nominal Height | 12 in |
Overall Width | 26 in |
Nominal Width | 2 1/2 ft, 5 ft |
Actual Width | 26 in |
Actual Depth | 9 in |
Actual Height | 12 in |
Overall Depth | 9 in |
For Nominal Width | 5 ft |
Details
Type | Organic Carbon |
For Use With | Fume Absorbers (2005 and Newer) |
Construction Material | Carbon |
Item | Filter |
Filter Type | Carbon |
Filter Efficiency | Varies by Chemical |
Compatible Product Type | Fume Adsorbers |
Product Type | Filter |
Description
Filter, Organic Carbon, 9 in, 12 in, 2 1/2 ft, 5 ft, 9 in, 12 in, 26 in, Filter Efficiency Varies by Chemical, For Use With Fume Absorbers (2005 and Newer), Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- Labconco Fume Hood Filters & Accessories