Shop All Lab Funnels
Labconco
Fast-Freeze Flask, Complete 80 mL
Mfr # 7540200
Zoro # G7699603
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7540200
- Zoro # G7699603
- Country of Origin China
- Category Lab Funnels
Details
Item | Fast-Freeze Flask,Complete 80 mL |
Description
Fast-Freeze Flask,Complete 80 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- ZORO SELECT Eco Funnel (CG-1759-06)
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- TWD SCIENTIFIC Disposable Weighing Funnels, Small Disposable, 50PK (DPWF-PP1-S-PK)
- TWD SCIENTIFIC Glass Weighing Funnels, Extra Large, 6PK (GWF-BS-XL-PK)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- Labconco Labware