Shop All Flasks
Labconco
Fast-Freeze Flask, 900 ml, 190 mm H
Mfr # 7540900
Zoro # G8072267
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 900 mL
- Labware Capacity - English 30 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 3/4 in (Flask Top Adapter), 90.2 mm (Flask Bottom) |
Labware Height - English | 7.5 in |
Labware Height - Metric | 190 mm |
Height | 190 (Flask Bottom)mm |
Compatible with Stopper Size | 3/4" |
Overall Height - Metric | 190 mm |
Body Diameter - Metric | 90.2 mm |
Mouth Size | 90.2mm |
Description
Vacuum Flask, Capacity - Metric 900 mL, Capacity - English 30 fl oz, Flask Type Vacuum, Overall Height - Metric 190 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 In., Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 150 mL, 225 mL, 450 mL, 900 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class B, To Contain (TC), ASTME288, 1/Box (8251000)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- Labconco Flasks