Shop All Flasks
Labconco
Fast-Freeze Flask, 600 ml, 135 mm H
Mfr # 7540800
Zoro # G8030145
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 600 mL
- Labware Capacity - English 20 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 135 (Flask Bottom)mm |
Labware Height - English | 5.3 in |
Diameter | 3/4 in (Flask Top Adapter), 90.2 mm (Flask Bottom) |
Labware Height - Metric | 135 mm |
Mouth Size | 90.2mm |
Overall Height - Metric | 135 mm |
Body Diameter - Metric | 90.2 mm |
Compatible with Stopper Size | 3/4" |
Description
Vacuum Flask, Capacity - Metric 600 mL, Capacity - English 20 fl oz, Flask Type Vacuum, Overall Height - Metric 135 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 In., Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 150 mL, 200 mL, 300 mL, 600 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 250mL, Pk6 (5YHZ9)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- VEE GEE Sibata Glass Erlenmeyer Flask, 2000mL (10530-2000)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- Labconco Labware