Shop All Flasks
Labconco
Fast-Freeze Flask, 300 ml, 145 mm H
Mfr # 7540600
Zoro # G8453557
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 300 mL
- Labware Capacity - English 10 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 145 (Flask Bottom)mm |
Labware Height - English | 5.7 in |
Labware Height - Metric | 145 mm |
Diameter | 3/4 in (Flask Top Adapter), 59.2 mm (Flask Bottom) |
Mouth Size | 59.2mm |
Body Diameter - Metric | 59.2 mm |
Compatible with Stopper Size | 3/4" |
Overall Height - Metric | 145 mm |
Description
Vacuum Flask, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Flask Type Vacuum, Overall Height - Metric 145 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 In., Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, 50 mL, 100 mL, 150 mL, 300 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- CELLTREAT Flask Cap, Vent (fits 75cm2 & 250mL), Sterile (229397)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 100mL (F301100)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- Labconco Flasks