Shop All Flasks
Labconco
Fast-Freeze Flask, 2000 ml, 380 mm H
Mfr # 7541200
Zoro # G8470235
original price:
$695.19
16% off
new price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 2,000 mL
- Labware Capacity - English 68 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 15 in |
Diameter | 3/4 in (Flask Top Adapter), 90.2 mm (Flask Bottom) |
Height | 380 (Flask Bottom)mm |
Labware Height - Metric | 380 mm |
Mouth Size | 90.2mm |
Overall Height - Metric | 380 mm |
Compatible with Stopper Size | 3/4 in |
Body Diameter - Metric | 90.2 mm |
Description
Vacuum Flask, Capacity - Metric 2 L, Capacity - English 68 fl oz, Flask Type Vacuum, Overall Height - Metric 380 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 in, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, 250 mL, 500 mL, 1,000 mL, 2,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J886)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- BOEKEL SCIENTIFIC Universal Flask Tray for Orbital and Shaking Water Bath (246607)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- Labconco Flasks