Shop All Flasks
Labconco
Fast-Freeze Flask, 1200 ml, 240 mm H
Mfr # 7541000
Zoro # G8230047
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 1,200 mL
- Labware Capacity - English 40 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 9.4 in |
Labware Height - Metric | 240 mm |
Height | 240 (Flash Bottom)mm |
Diameter | 3/4 in (Flask Top Adapter), 90.2 mm (Flask Bottom) |
Body Diameter - Metric | 90.2 mm |
Overall Height - Metric | 240 mm |
Compatible with Stopper Size | 3/4" |
Mouth Size | 90.2mm |
Description
Vacuum Flask, Capacity - Metric 1.2 L, Capacity - English 40 fl oz, Flask Type Vacuum, Overall Height - Metric 240 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 In., Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 150 mL, 300 mL, 600 mL, 1,200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 125mL (229800)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 1000mL, Screw Cap, Dual Graduations, ASTM E1404, 4/Box (8421000)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- Labconco Flasks