Shop All Flasks
Labconco
Fast-Freeze Flask, 120 ml, 68 mm H
Mfr # 7540300
Zoro # G7888483
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Vacuum
- Labware Capacity - Metric 120 mL
- Labware Capacity - English 4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 68 mm |
Height | 68 (Flask Bottom)mm |
Diameter | 3/4 in (Flask Top Adapter), 59.2 mm (Flask Bottom) |
Labware Height - English | 2.7 in |
Compatible with Stopper Size | 3/4" |
Overall Height - Metric | 68 mm |
Body Diameter - Metric | 59.2 mm |
Mouth Size | 59.2mm |
Description
Vacuum Flask, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Flask Type Vacuum, Overall Height - Metric 68 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Silicone Rubber, Compatible with Stopper Size 3/4 In., Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 40 mL, 60 mL, 120 mL, Mouth Size 59.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- SYNTHWARE STILL, SOLVENT REFLUX, MICROSCALE, COMPLETE, W/O 2NECK FLASK. (S431015)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 1000mL, Narrow Mouth, Dual Graduations, ASTM E1404, 6/Box (8401000)
- Labconco Labware