Shop All Fume Hoods
Labconco
Evidence Drying Cabinet w/UV Light, 79" H
Mfr # 3405000
Zoro # G802635544
product price: $15,214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,214.99
Free 30-Day Returns
Key Features
- CFM 125 cfm
- Voltage 115V AC
- Type Benchtop
- Overall Height 79 in
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3405000
- Zoro # G802635544
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 79 in |
Overall Width | 5 ft |
Height | 79 in |
Width | 60 in |
Depth | 28 in |
Inside Height | 12 in |
Inside Width | 36 in |
Inside Length | 26 1/2 in |
Overall Depth | 28 in |
Interior Height | 12 in |
Interior Depth | 26 1/2 in |
Interior Width | 36 in |
Description
Evidence Drying Cabinet with UV Light, Filter Type HEPA, 125 cfm CFM, Overall Height 79 in, Overall Width 5 ft, Inside Height 12 in, Inside Length 26 1/2 in, Inside Width 36 in, Voltage 115V AC, Number of Filters Required 5, Range 99.99 Percent Efficient on Particles 0.3 Micron, Stainless Steel, Compliance ETL, Width 60 in, Depth 28 in, Height 79 in, Voltage (AC) 115V, For Use With Evidence Drying, Forensic Applications, Type Benchtop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- Labconco Fume Hoods