Shop All Fume Hoods
Labconco
Evidence Drying Cabinet, 60In, UV Light
Mfr # 3405002
Zoro # G3387855
product price: $14,966.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$14,966.99
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Height 79 in
- For Use With Evidence Drying, Forensic Applications
- Width 60 in
- Length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3405002
- Zoro # G3387855
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Length | 28 in |
Height | 79 in |
Width | 60 in |
Length | 28" |
Details
Item | Evidence Drying Cabinet with UV Light |
For Use With | Evidence Drying, Forensic Applications |
Description
Evidence Drying Cabinet with UV Light, Overall Length 28 in, Width 60 in, Height 79 in, For Use With Evidence Drying, Forensic Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Laboratory Hoods & Enclosures