Shop All Fume Hoods
Labconco
Evidence Drying Cabinet, 48In, Washdown
Mfr # 3404010
Zoro # G3387861
product price: $12,178.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$12,178.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 6 5/8 ft
- Overall Width 4 ft
- Color White
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3404010
- Zoro # G3387861
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 6 5/8 ft |
Overall Width | 4 ft |
Overall Length | 28 in |
Height | 79 in |
Width | 48 in |
Length | 28" |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 28 in |
Interior Depth | 26 1/2 in |
Interior Height | 4 3/4 ft |
Interior Width | 26 1/2 in |
Description
Evidence Drying Cabinet with Washdown, Filter Type HEPA, Overall Height 6 5/8 ft, Overall Width 4 ft, Overall Length 28 in, Voltage 115V AC, Number of Filters Required 5, Width 48 in, Height 79 in, For Use With Protecting Personnel from Biohazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- Labconco Fume Hoods