Shop All Fume Hoods
Labconco
Evidence Drying Cabinet, 36In, Washdown
Mfr # 3400011
Zoro # G3387889
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$9,635.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 6 5/8 ft
- Overall Width 36 in
- Color White
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3400011
- Zoro # G3387889
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 6 5/8 ft |
Overall Width | 36 in |
Overall Length | 28 in |
Height | 79 in |
Width | 36 in |
Length | 28" |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 28 in |
Interior Width | 26 1/2 in |
Interior Depth | 26 1/2 in |
Interior Height | 4 3/4 ft |
Description
Evidence Drying Cabinet with Washdown, Filter Type HEPA, Overall Height 6 5/8 ft, Overall Width 36 in, Overall Length 28 in, Voltage 230V AC, Number of Filters Required 4, Width 36 in, Height 79 in, For Use With Protecting Personnel from Biohazards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Lift-N-Peel Foam H.007 Printed-Sfyp-Black (089913)
- YSI pH/ORP Sensor (605103)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Labconco Laboratory Hoods & Enclosures