Shop All Fume Hoods
Labconco
Evidence Drying Cabinet, 36In, UV Light
Mfr # 3400000
Zoro # G3387898
product price: $9,002.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$9,002.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 6 5/8 ft
- Overall Width 36 in
- Color White
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3400000
- Zoro # G3387898
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 6 5/8 ft |
Overall Width | 36 in |
Overall Length | 28 in |
Height | 79 in |
Width | 36 in |
Length | 28" |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 28 in |
Interior Width | 26 1/2 in |
Interior Depth | 26 1/2 in |
Interior Height | 4 3/4 ft |
Description
Evidence Drying Cabinet with UV Light, Filter Type HEPA, Overall Height 6 5/8 ft, Overall Width 36 in, Overall Length 28 in, Voltage 115V AC, Number of Filters Required 4, Width 36 in, Height 79 in, For Use With Protecting Personnel from Biohazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Fume Hoods