Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Evaporation System with RS-232 Link
Mfr # 7910015
Zoro # G3387916
product price: $24,142.99
/ea
Free Shipping & Returns
$24,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 115
- Diameter 19"
- Color Glacier White
- Speed Control 500 rpm
- Height 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7910015
- Zoro # G3387916
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 19" |
Height | 13.5" |
Tube Size | 26mL |
Width | 21.7" |
Overall Height | 13 1/2 in |
Overall Depth | 19 in |
Overall Width | 21 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 230V, Evaporation System, Material PTFE-Coated Aluminum, Motor Type Non-Sparking, Brushless DC Motor, Overall Depth 19 in, Overall Height 13 1/2 in, Overall Width 21 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- BASO Valve Grease, 2.5 oz. (Y70AA-1)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wedgewood Blue (12/Bag) (LVSL0012WB)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- Labconco Direct Drive Centrifugal Exhaust Ventilators