Shop All Warmers and Chillers
Labconco
End Zone Starter Kit, Steel/Glass
Mfr # 780901000
Zoro # G0960397
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1-29/32 in W x 2-29/32 in D x 9-7/64 in H
- Material Glass, Steel
- For Use With Freeze Dryers
- Includes (2) Vacuum Sensors, Cable, Flask Top with Sensor Port, Holder, Valve Adapter
- Accessory Type End Zone Starter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780901000
- Zoro # G0960397
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 1-29/32 in W x 2-29/32 in D x 9-7/64 in H |
Details
Item | End Zone Starter Kit |
Material | Glass, Steel |
For Use With | Freeze Dryers |
Includes | (2) Vacuum Sensors, Cable, Flask Top with Sensor Port, Holder, Valve Adapter |
Accessory Type | End Zone Starter Kit |
Description
End Zone Starter Kit, Material Steel, Glass, For Use With Freeze Dryers, Dimensions 1-29/32 In. W x 2-29/32 In. D x 9-7/64 In. H, Includes (2) Vacuum Sensors, Valve Adapter, Flask Top with Sensor Port, Cable, Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 6 oz. Pub Glass, PK24 (4808)
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- PARTNERS BRAND Waxed Paper Rolls, 36", Kraft, 1/Roll (WP3630)
- VULCAN HART Center Ceramic (104145-1)
- NUTRICHEF 1.5L+3L Electrical Buffet Warmer 2Pans (PKBFWM25)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- NEMCO Heater, Food - 120V 1100W (BW48-ULST)
- STAR MANUFACTURING Well W/ Control Box 240V (5P-SS206TDU)
- VOLLRATH Full-Size Cover, Solid (77250)
- Labconco Warmers and Chillers