Shop All Fume Hoods
Labconco
Enclosure With Ionizer, 24 in W x 24"
Mfr # 3887261
Zoro # G3332729
product price: $11,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,053.99
Free 30-Day Returns
Key Features
- Width 24 in
- CFM 145 at 100 fpm
- For Use With Hazardous Powders/Particulates and Dry Powder Chemicals
- Overall Height 38 1/4 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3887261
- Zoro # G3332729
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 38 1/4 in |
Overall Width | 24 in |
Overall Length | 29 in |
Height | 38 3/8 in |
Depth | 29 in |
Length | 24" |
Inside Length | 23 3/8 in |
Inside Width | 22 3/4 in |
Inside Height | 22 5/8 in |
Opening Size | 9 3/8 in |
Overall Depth | 29 1/8 in |
Adjustable Height | Fixed |
Interior Width | 22 3/4 in |
Interior Depth | 23 3/8 in |
Opening Height | 9 3/8 in |
Interior Height | 22 5/8 in |
Sash Opening Height | 9 3/8 in |
Sash Opening Width | 22 3/4 in |
Description
Enclosure With Ionizer, Filter Type ULPA, 145 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 24 in, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 22 3/4 in, Opening Size 9 3/8 in, 0.1 hp HP, Voltage 115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 24 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Containment Hood (200A G30)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- Labconco Laboratory Hoods & Enclosures