Shop All Fume Hoods
Labconco
Enclosure, 36 in 36" L x
Mfr # 3887320
Zoro # G3332710
product price: $10,552.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$10,552.99
Free 30-Day Returns
Key Features
- Width 36 in
- CFM 220 at 100 fpm
- Overall Height 38 1/4 in
- For Use With Hazardous Powders/Particulates and Dry Powder Chemicals
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3887320
- Zoro # G3332710
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 38 1/4 in |
Overall Width | 36 in |
Overall Length | 29 in |
Height | 38 3/8 in |
Depth | 29 in |
Length | 36" |
Opening Size | 9 3/8 in |
Inside Height | 22 5/8 in |
Inside Length | 23 3/8 in |
Inside Width | 34 3/4 in |
Overall Depth | 29 1/8 in |
Adjustable Height | Fixed |
Sash Opening Width | 34 3/4 in |
Sash Opening Height | 9 3/8 in |
Interior Width | 34 3/4 in |
Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 5/8 in |
Description
Enclosure, Filter Type ULPA, 220 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 36 in, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 34 3/4 in, Opening Size 9 3/8 in, 0.09 hp HP, Voltage 100/115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 36 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 110/115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Fume Hoods