Shop All Fume Hoods
Labconco
Enclosure, 24" 38 3/8 in H
Mfr # 3887220
Zoro # G3332738
product price: $8,910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,910.99
Free 30-Day Returns
Key Features
- Width 24 in
- CFM 145 at 100 fpm
- For Use With Hazardous Powders/Particulates and Dry Powder Chemicals
- Overall Height 38 1/4 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3887220
- Zoro # G3332738
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 38 1/4 in |
Overall Width | 24 in |
Overall Length | 29 in |
Height | 38 3/8 in |
Depth | 29 in |
Length | 24" |
Inside Height | 22 5/8 in |
Opening Size | 9 3/8 in |
Inside Width | 22 3/4 in |
Inside Length | 23 3/8 in |
Adjustable Height | Fixed |
Overall Depth | 29 1/8 in |
Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 9 3/8 in |
Sash Opening Width | 22 3/4 in |
Interior Height | 22 5/8 in |
Interior Width | 22 3/4 in |
Description
Enclosure, Filter Type ULPA, 145 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 24 in, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 22 3/4 in, Opening Size 9 3/8 in, 0.1 hp HP, Voltage 100/115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 24 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 110/115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Containment Hood (200A G30)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- Labconco Fume Hoods