Shop All Fume Hoods
Labconco
Ductless Enclosure, Tall 60" L, 53 in H
Mfr # 6963501
Zoro # G3456586
product price: $15,179.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$15,179.99
Free 30-Day Returns
Key Features
- CFM 370 cfm
- Width 60 in
- For Use With Laboratories
- Overall Height 4 3/8 ft
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963501
- Zoro # G3456586
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 60 in |
Overall Height | 4 3/8 ft |
Overall Width | 5 ft |
Overall Length | 57 3/5 in |
Height | 53 in |
Depth | 29 in |
Length | 60" |
Inside Length | 57 3/5 in |
Inside Height | 32 in |
Opening Size | 28 3/10 in |
Inside Width | 35 1/2 in |
Cord Length | 8 1/4 ft |
Overall Depth | 29 in |
Adjustable Height | Fixed |
Sash Opening Width | 5 ft |
Opening Height | 9 3/8 in |
Interior Width | 35 1/2 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Height | 32 in |
Description
Ductless Enclosure, Filter Type Carbon, 370 cfm CFM, Overall Height 4 3/8 ft, Overall Width 5 ft, Overall Length 57 3/5 in, Inside Height 32 in, Inside Length 57 3/5 in, Inside Width 35 1/2 in, Opening Size 28 3/10 in, Voltage 115V AC, Number of Filters Required 6, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 60 in, Depth 29 in, Height 53 in, Voltage (AC) 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI pH Kit for Multi-Probe System (5564)
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- Labconco Fume Hoods