Shop All Fume Hoods
Labconco
Ductless Enclosure Laboratory, 48 in W, 48"
Mfr # 6963401
Zoro # G4441005
product price: $11,799.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$11,799.99
Free 30-Day Returns
Key Features
- Width 48 in
- CFM 230-380 at 60-100 fpm
- Overall Height 4 3/8 ft
- For Use With Laboratories
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963401
- Zoro # G4441005
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 4 3/8 ft |
Overall Width | 4 ft |
Overall Length | 29 in |
Height | 53 in |
Depth | 29 in |
Length | 48" |
Opening Size | 12 in |
Inside Length | 23 13/32 in |
Inside Width | 47 in |
Inside Height | 32 in |
Adjustable Height | Fixed |
Overall Depth | 29 in |
Cord Length | 8 1/4 ft |
Sash Opening Width | 4 ft |
Opening Height | 12 in |
Sash Opening Height | 12 in |
Interior Depth | 23 3/8 in |
Interior Height | 32 in |
Interior Width | 47 in |
Description
Ductless Enclosure Laboratory, Filter Type Carbon, 230-380 at 60-100 fpm CFM, Overall Height 4 3/8 ft, Overall Width 4 ft, Overall Length 29 in, Inside Height 32 in, Inside Length 23 13/32 in, Inside Width 47 in, Opening Size 12 in, Voltage 115V AC, Number of Filters Required 6, Aluminum, Glass, Steel, Compliance ANSI Z9.5-2011, ASHRAE 110-95, Cabinet Surface Finish Tests, CAN/CSA C22.2 No. 61010-1, DH II, SEFA 8-2010, SEFA 9-2010, UL 61010-1, Width 48 in, Depth 29 in, Height 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Labconco Laboratory Hoods & Enclosures