Shop All Fume Hoods
Labconco
Ductless Enclosure 48 in W, 43 3/4 in H
Mfr # 6963400
Zoro # G2300098
product price: $9,826.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$9,826.99
Free 30-Day Returns
Key Features
- CFM 295 at 100 fpm
- Width 48 in
- Overall Height 44 in
- For Use With Laboratories
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963400
- Zoro # G2300098
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 44 in |
Overall Width | 4 ft |
Overall Length | 29 in |
Height | 43 3/4 in |
Depth | 29 in |
Length | 48" |
Opening Size | 9 3/8 in |
Inside Length | 23 3/8 in |
Inside Width | 46 3/4 in |
Inside Height | 22 3/4 in |
Adjustable Height | Fixed |
Overall Depth | 29 in |
Cord Length | 8 1/4 ft |
Sash Opening Width | 4 ft |
Interior Width | 46 3/4 in |
Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Description
Ductless Enclosure, Filter Type Carbon, 295 at 100 fpm CFM, Overall Height 44 in, Overall Width 4 ft, Overall Length 29 in, Inside Height 22 3/4 in, Inside Length 23 3/8 in, Inside Width 46 3/4 in, Opening Size 9 3/8 in, 0.12 hp HP, Voltage 115V AC, Number of Filters Required 6, Aluminum, Compliance ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2 No. 61010-1, CE Conformity Marking (230V Models), SEFA 8-2010, Cabinet Surface Finish Tests, SEFA 9-2010, DH II, UL 61010-1, Width 48 in, Depth 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Fume Hoods