Shop All Fume Hoods
Labconco
Ductless Enclosure, 24" 43 3/4 in H
Mfr # 6963200
Zoro # G2294376
product price: $7,042.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$7,042.99
Free 30-Day Returns
Key Features
- CFM 145 at 100 fpm
- Width 24 in
- Overall Height 44 in
- For Use With Laboratories
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963200
- Zoro # G2294376
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 44 in |
Overall Width | 24 in |
Overall Length | 29 in |
Height | 43 3/4 in |
Depth | 29 in |
Length | 24" |
Inside Height | 22 3/4 in |
Opening Size | 9 3/8 in |
Inside Length | 23 3/8 in |
Inside Width | 22 3/4 in |
Cord Length | 8 1/4 ft |
Overall Depth | 29 in |
Adjustable Height | Fixed |
Interior Height | 22 3/4 in |
Opening Height | 9 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Width | 22 3/4 in |
Sash Opening Width | 25 in |
Description
Ductless Enclosure, Filter Type Carbon, 145 at 100 fpm CFM, Overall Height 44 in, Overall Width 24 in, Overall Length 29 in, Inside Height 22 3/4 in, Inside Length 23 3/8 in, Inside Width 22 3/4 in, Opening Size 9 3/8 in, 0.08 hp HP, Voltage 115V AC, Number of Filters Required 2, Aluminum, Compliance ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2 No. 61010-1, CE Conformity Marking (230V Models), SEFA 8-2010, Cabinet Surface Finish Tests, SEFA 9-2010, DH II, UL 61010-1, Width 24 in, Depth 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- Labconco Laboratory Hoods & Enclosures