Shop All Laboratory Evaporators
Labconco
Dry Evaporation System with RS-232 Link
Mfr # 7910010
Zoro # G2503229
product price: $22,439.99
/ea
Free Shipping & Returns
$22,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5"
- For Use With Evaporating Samples
- Speed Control 500 rpm
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Color Glacier White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7910010
- Zoro # G2503229
- Country of Origin United States
- Category Laboratory Evaporators
Dimensions
Height | 13.5" |
Width | 21.7" |
Tube Size | 450mL |
Diameter | 19" |
Overall Width | 21 3/4 in |
Overall Height | 13 1/2 in |
Overall Depth | 19 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Evaporation System, Material PTFE-Coated Aluminum, Motor Type Non-Sparking, Brushless DC Motor, Overall Depth 19 in, Overall Height 13 1/2 in, Overall Width 21 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO Rv Plumbing Vent Kit (40033)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- Labconco Laboratory Evaporators