Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Dry Evaporation System
Mfr # 7910000
Zoro # G2503238
product price: $22,177.99
/ea
Free Shipping & Returns
$22,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Non-Sparking, Brushless DC Motor
- For Use With Evaporating Samples
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Material PTFE-Coated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7910000
- Zoro # G2503238
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 13 1/2 in |
Overall Depth | 19 in |
Overall Width | 21 3/4 in |
Details
Motor Type | Non-Sparking, Brushless DC Motor |
For Use With | Evaporating Samples |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Item | Evaporation System |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Material | PTFE-Coated Aluminum |
Standards | ETL, UL 61010-1 |
Product Type | N2 Dry Evaporation System |
Voltage | 115V |
Operating Temperature - Minimum | 0 Degrees C |
Operating Temperature - Maximum | 100 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Evaporation System, Material PTFE-Coated Aluminum, Motor Type Non-Sparking, Brushless DC Motor, Overall Depth 19 in, Overall Height 13 1/2 in, Overall Width 21 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS E-Z Change Filter Draining (E-Z)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- SUPCO Mini-Split Run Cap, 4MFD x 450V (RC4X450)
- TRU AIRE 14 in. x 6 in. 3-Way Steel Wall/Ceiling Register , White (103M 14X06)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D529)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- Labconco Direct Drive Centrifugal Exhaust Ventilators