Shop All Fume Hoods
Labconco
Downdraft Powder Station, 36" 19 in H
Mfr # 3410001
Zoro # G3387846
product price: $4,875.99
/ea
Free Shipping & Returns
$4,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- For Use With Fingerprint Powders
- Overall Height 18 3/4 in
- Overall Width 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3410001
- Zoro # G3387846
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 18 3/4 in |
Overall Width | 36 in |
Overall Length | 26 in |
Height | 19 in |
Depth | 26 in |
Length | 36" |
Opening Size | 14 in |
Adjustable Height | Fixed |
Cord Length | 6 ft |
Overall Depth | 25 3/4 in |
Description
Downdraft Powder Station, Filter Type HEPA, Overall Height 18 3/4 in, Overall Width 36 in, Overall Length 26 in, Opening Size 14 in, Voltage 115V AC, Number of Filters Required 2, Powder-Coated Steel, Compliance ETL, Width 36 in, Depth 26 in, Height 19 in, Voltage (DC) 115V, For Use With Fingerprint Powders, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures