Shop All Fume Hoods
Labconco
Downdraft Powder Station, 24" L, 19 in
Mfr # 3410000
Zoro # G2503159
product price: $3,773.99
/ea
Free Shipping & Returns
$3,773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- For Use With Fingerprint Powders
- Overall Height 18 3/4 in
- Overall Width 24 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3410000
- Zoro # G2503159
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 18 3/4 in |
Overall Width | 24 in |
Overall Length | 26 in |
Height | 19 in |
Depth | 26 in |
Length | 24" |
Opening Size | 14 in |
Overall Depth | 25 3/4 in |
Cord Length | 6 ft |
Adjustable Height | Fixed |
Description
Downdraft Powder Station, Filter Type HEPA, Overall Height 18 3/4 in, Overall Width 24 in, Overall Length 26 in, Opening Size 14 in, Voltage 115V AC, Number of Filters Required 2, Powder-Coated Steel, Compliance ETL, Width 24 in, Depth 26 in, Height 19 in, Voltage (DC) 115V, For Use With Fingerprint Powders, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- AMSCOPE Canon, Nikon and Olympus SLR / DSLR Camera Adapter for Microscopes (CA-CAN-NIK-OLY-SLR)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Labconco Fume Hoods