Shop All Lab Equipment Parts
Labconco
Distillation Grid, 6 ft.
Mfr # 9725206
Zoro # G6975555
product price: $2,768.99
/ea
Free Shipping & Returns
$2,768.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9725206
- Zoro # G6975555
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Distillation Grid,6 ft. |
Description
Distillation Grid,6 ft.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- LAB LAB:Pin Kit - Semi Pro - .003 (LAB-LDKU3)
- HONEYWELL NORTH Miller® Relief Step Safety Device, 9099X/12 (9099X/12-H5)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- Labconco Lab Equipment Parts