Shop All Dry Baths
Labconco
Digital Dry Bath, Steel, 230V
Mfr # 7320030
Zoro # G2854848
Free Shipping & Returns
$12,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 30 Degrees to 100 Degrees C
- Width 20-7/16"
- Voltage 230V AC
- Wattage 900 W
- Base Material Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 20-7/16" |
Depth | 13" |
Overall Depth | 11 1/4 in |
Overall Height | 13 in |
Overall Width | 20 3/8 in |
Height | 12-1/2" |
Description
Digital Dry Bath, Material Steel, For Use With Mfr. No. 7324100, Temp. Range (C) 30 Degrees to 100 Degrees C, Max. Temp. (C) 100 Degrees C, Range 30 Degrees to 100 Degrees C, Accuracy +/-0.1, Voltage (DC) 230, Height 12-1/2 In., Width 20-7/16 In., Depth 13 In., Base Material Powder Coated Steel, Compliance CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- Labconco Dry Baths