Shop All Dry Baths
Labconco
Digital Dry Bath, Steel, 115V
Mfr # 7320020
Zoro # G2854857
product price: $12,449.99
/ea
Free Shipping & Returns
$12,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 30 Degrees to 100 Degrees C
- Width 20-7/16"
- Voltage 115V AC
- Wattage 900 W
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 20-7/16" |
Depth | 13" |
Overall Width | 20 3/8 in |
Overall Depth | 11 1/4 in |
Height | 12-1/2" |
Overall Height | 13 in |
Description
Digital Dry Bath, Material Steel, For Use With Mfr. No. 7324100, Temp. Range (C) 30 Degrees to 100 Degrees C, Max. Temp. (C) 100 Degrees C, Range 30 Degrees to 100 Degrees C, Accuracy +/-0.1, Voltage (DC) 115, Height 12-1/2 In., Width 20-7/16 In., Base Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- Labconco Dry Baths