Shop All Lab Cleaners & Detergents
Labconco
Detergent, Glassware Washer, 10Lbs
Mfr # 4422000
Zoro # G8544024
original price:
$305.11
20% off
new price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH 12.8 pH
- Container Type Tub
- For Use On Glassware, Metal, Plastic, Wood
- Size 10 lb
- RTU Yield per Container Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4422000
- Zoro # G8544024
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 10 lb |
Container Size | 10 lb |
Details
Item | Non-Foaming Powder Detergent |
pH | 12.8 pH |
Container Type | Tub |
For Use On | Glassware, Metal, Plastic, Wood |
RTU Yield per Container | Variable |
Color | White |
Flash Point | None |
Recommended Dilution | Variable |
Standards | ANSI/NFPA |
Product Type | Powder Detergent |
Product Form | Powder |
Active Ingredients | ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous |
Fragrance | Unscented |
Compatible Product Type | Glassware |
Compatible Material | Metal, Plastic, Wood |
Maximum pH Level | 12.5 pH |
Description
Non-Foaming Powder Detergent, Container Size 10 lb, Product Form Powder, Maximum pH Level 12.5 pH, Fragrance Unscented, Container Type Tub, Product Type Powder Detergent, Active Ingredients ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous, Recommended Dilution Variable, Compatible Product Type Glassware, Compatible Material Metal, Plastic, Wood, Color White, Flash Point None, RTU Yield per Container Variable, Standards ANSI/NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- ALCONOX Detergent, 1 gal. (1701-1)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- ALCONOX Tergajet, 4 LB (114015)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Detergent, 4 lb. (1304-1)
- Labconco Lab Cleaners & Detergents