Shop All Fume Hoods
Labconco
Demonstration Hood System, 115V, 39" W
Mfr # 3945000
Zoro # G8360345
product price: $10,786.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$10,786.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 115V AC
- Overall Height 4 7/8 ft
- Color White
- Overall Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3945000
- Zoro # G8360345
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 39 in |
Overall Length | 31 7/8 in |
Height | 58 3/4 in |
Width | 39 in |
Depth | 31 3/8 in |
Overall Depth | 31 7/8 in |
Inside Height | 22 5/16 in |
Opening Size | 8 in, 10 in |
Cord Length | 6 1/2 ft |
Adjustable Height | Fixed |
Opening Height | 10 in |
Opening Width | 33 5/8 in |
Sash Opening Height | 10 in |
Interior Depth | 23 in |
Sash Opening Width | 33 5/8 in |
Interior Height | 22 1/4 in |
Description
Demonstration Hood System, Filter Type Carbon, HEPA, Overall Height 4 7/8 ft, Overall Width 39 in, Overall Length 31 7/8 in, Inside Height 22 5/16 in, Opening Size 8 in, 10 in, Voltage 115V AC, Number of Filters Required 2, Aluminum, Glass, Compliance ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL, Width 39 in, Depth 31 3/8 in, Height 58 3/4 in, Series Protector Demonstration, Type Benchtop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Labconco Laboratory Hoods & Enclosures