Shop All Fume Hoods
Labconco
Demonstration Hood, 23x23x36 In
Mfr # 3944300
Zoro # G2294096
product price: $4,019.99
/ea
Free Shipping & Returns
$4,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22 3/4 in
- Color Gray/White
- Overall Width 33 5/8 in
- Series Protector Demonstration
- For Use With Light Duty Chemical Applications Where Safe Ventilation is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3944300
- Zoro # G2294096
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 33 5/8 in |
Height | 22 7/8 in |
Width | 36 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Overall Depth | 29 1/8 in |
Sash Opening Width | 33 5/8 in |
Interior Width | 23 in |
Sash Opening Height | 33 5/8 in |
Interior Height | 22 1/4 in |
Interior Depth | 29 in |
Description
Demonstration Hood, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.04 in SP at 110 CFM (60 fpm), 0.06 in SP at 145 CFM (80 fpm), 0.10 in SP at 185 CFM (100 fpm), Voltage Not Applicable, Single Phase, Height 22 7/8 in, Width 36 in, Depth 29 in, Length 29 in, Duct Width 10 in, Powder-Coated Aluminum Finish, Gray/White, Includes 2 in x 10 in Rectangular Exhaust Collars, Series Protector Demonstration, Agency Compliance ANSI Z9.5, Modified ASHRAE 110, SEFA 1, SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- ELGA Purelab 3000 7000 Purification (LC187)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR VENT Fan Attic Gable Wcga (53315)
- Labconco Laboratory Hoods & Enclosures