Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Cold Trap, -84 Degrees
Mfr # 7460020
Zoro # G2503247
product price: $10,120.99
/ea
Free Shipping & Returns
$10,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy (C) +/-2.0 Degrees
- Diameter 22"
- Amps 12 A
- Voltage (AC) 115
- Height 20.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7460020
- Zoro # G2503247
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 22" |
Height | 20.9" |
Overall Height | 20 7/8 in |
Overall Width | 14 1/2 in |
Overall Depth | 22 in |
Width | 14.5" |
Description
Cold Trap, Cold Trap Temperature -84 Degrees C, Capacity 4 L, For Use With Concentrating Samples, Temp. Accuracy (C) +/-2.0 Degrees , Voltage 115 V AC, Hz 60, Amps 12 A, Overall Depth 22 in, Overall Height 20 7/8 in, Overall Width 14 1/2 in, Material Stainless Steel, Motor Type Brushless Motor, Standards ETL, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX18)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC72)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX36)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- Labconco Direct Drive Centrifugal Exhaust Ventilators