Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Cold Trap, -50 Degrees
Mfr # 7811020
Zoro # G2503256
product price: $6,187.99
/ea
Free Shipping & Returns
$6,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cold Trap
- Diameter 24.2"
- Max. Temp. (C) -50 Degrees
- Temp. Range (F) -58 Degrees
- Holds 4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7811020
- Zoro # G2503256
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 24.2" |
Overall Width | 14 1/2 in |
Height | 13.8" |
Width | 14.5" |
Overall Height | 13 3/4 in |
Overall Depth | 24 1/4 in |
Description
Cold Trap, Cold Trap Temperature -50 Degrees C, Capacity 4 L, For Use With Concentrating Samples, Temp. Accuracy (C) +/-2.0 Degrees , Voltage 115 V AC, Hz 60, Amps 5.4 A, Overall Depth 24 1/4 in, Overall Height 13 3/4 in, Overall Width 14 1/2 in, Material Stainless Steel, Motor Type Brushless Motor, Standards ETL, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Rod, 29" (02-10308-0007)
- ACME Motor (921762A)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (6B966)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- Labconco Direct Drive Centrifugal Exhaust Ventilators