Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Cold Trap, -105 Degrees
Mfr # 7385020
Zoro # G2503265
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$10,367.99
Free 30-Day Returns
Key Features
- Cold Trap Temperature -105 Degrees C
- Holds 4L
- Max. Temp. (C) -105 Degrees
- Height 17.6"
- Temp. Accuracy (C) +/-2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7385020
- Zoro # G2503265
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Height | 17.6" |
Overall Depth | 23 7/8 in |
Overall Height | 17 5/8 in |
Diameter | 23.9" |
Width | 24.1" |
Overall Width | 24 1/8 in |
Description
Cold Trap, Cold Trap Temperature -105 Degrees C, Capacity 4 L, For Use With Concentrating Samples, Temp. Accuracy (C) +/-2.0 Degrees , Voltage 115 V AC, Hz 60, Amps 12 A, Overall Depth 23 7/8 in, Overall Height 17 5/8 in, Overall Width 24 1/8 in, Material Stainless Steel, Motor Type Brushless Motor, Standards ETL, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC P-Trap, 1" (PM-07-0059)
- BESTVENTS Foundation Auto Vent Gray (306MGR)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- HONEYWELL Th115-A-120S 120V 4-Wire Spst (TH115-A-12)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX58)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX18)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX36)
- Labconco Direct Drive Centrifugal Exhaust Ventilators