Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
CentriVap Mobile System with Heat Boost
Mfr # 7812015
Zoro # G3387931
product price: $19,931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,931.99
Free 30-Day Returns
Key Features
- Voltage (AC) 115
- Tube Size Versatile
- Capacity Up to 132 Samples
- Height 38.2
- For Use With Concentrating Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7812015
- Zoro # G3387931
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Tube Size | Versatile |
Height | 38.2 |
Width | 14.1" |
Diameter | 27.9 |
Overall Height | 38 1/4 in |
Overall Width | 14 1/8 in |
Overall Depth | 27 7/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 230V, Vacuum Concentrator, Material Stainless Steel, Motor Type Brushless Motor, Overall Depth 27 7/8 in, Overall Height 38 1/4 in, Overall Width 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- AMERIMAX HOME PRODUCTS ROLL FLASHING ALUM10""X10' (68310)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- Labconco Direct Drive Centrifugal Exhaust Ventilators