Shop All Laboratory Evaporators
Labconco
CentriVap micro IR 115V
Mfr # 7701020
Zoro # G0089763
Free Shipping & Returns
$10,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 35 Degrees to 65 Degrees C
- Motor Type Magnetic Induction
- Material Plastic, PTFE-Coated Aluminum
- Includes Heat Boost
- Temp. Range (F) 95 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7701020
- Zoro # G0089763
- Country of Origin Korea, Republic of
- Category Laboratory Evaporators
Dimensions
Overall Depth | 10 3/8 in |
Overall Height | 8 7/8 in |
Overall Width | 8 3/4 in |
Details
Temp. Range (C) | 35 Degrees to 65 Degrees C |
Item | Vacuum Concentrator |
Motor Type | Magnetic Induction |
Material | Plastic, PTFE-Coated Aluminum |
Includes | Heat Boost |
Temp. Range (F) | 95 Degrees to 149 Degrees F |
Product Type | Micro IR Vacuum Concentrator |
Operating Temperature - Maximum | 65 Degrees C |
Standards | CAN/CSA C22.2 No 1010.1, ETL, UL 612010A-1 |
Operating Temperature - Minimum | 35 Degrees C |
Voltage | 115V |
Description
Temp. Range (C) 35 Degrees to 65 Degrees C, Voltage 115V, Vacuum Concentrator, Material Plastic, PTFE-Coated Aluminum, Motor Type Magnetic Induction, Overall Depth 10 3/8 in, Overall Height 8 7/8 in, Overall Width 8 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- POLYSCIENCE Viscometer Holder (300-863)
- GLAS-COL Gas Evaporator (109A 11-80485)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Plumbing Vent Kit (40033)
- Labconco Desiccation & Evaporation