Shop All Fume Hoods
Labconco
Ceiling Enclosure, 43.7" x 8 ft.
Mfr # 9414821
Zoro # G2901167
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9414821
- Zoro # G2901167
- Country of Origin China
- Category Fume Hoods
Details
Item | Ceiling Enclosure,43.7" x 8 ft. |
Description
Ceiling Enclosure,43.7 In. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 5 mL, PK100 (5050.X00V0)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- GLAS-COL Containment Hood (200A G46)
- Labconco Laboratory Hoods & Enclosures