Shop All Fume Hoods
Labconco
Ceiling Enclosure, 43.7" x 5 ft.
Mfr # 9414521
Zoro # G2886512
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9414521
- Zoro # G2886512
- Country of Origin China
- Category Fume Hoods
Details
Item | Ceiling Enclosure,43.7" x 5 ft. |
Description
Ceiling Enclosure,43.7 In. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Laboratory Hoods & Enclosures