Shop All Fume Hoods
Labconco
Ceiling Enclosure, 37.7" x 8 ft.
Mfr # 9414812
Zoro # G2885986
product price: $1,703.99
/ea
Free Shipping & Returns
$1,703.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9414812
- Zoro # G2885986
- Country of Origin China
- Category Fume Hoods
Details
Item | Ceiling Enclosure,37.7" x 8 ft. |
Description
Ceiling Enclosure,37.7 In. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Labconco Fume Hoods