Shop All Fume Hoods
Labconco
Ceiling Enclosure, 37.7" x 5 ft.
Mfr # 9414511
Zoro # G2928598
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9414511
- Zoro # G2928598
- Country of Origin China
- Category Fume Hoods
Details
Item | Ceiling Enclosure,37.7" x 5 ft. |
Description
Ceiling Enclosure,37.7 In. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- EXTECH Digital Brix Refractometer (RF153)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- GLAS-COL Containment Hood (200A G46)
- Labconco Laboratory Hoods & Enclosures